Shop COVERKING

Seat Covers in Leatherette for 20182018 Chevrolet, CSCQ12CH10146

  • Mfr # CSCQ12CH10146

  • Zoro # G8457090


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Middle
For Use With
For 2018 To 2018 Chevrolet Traverse
Family Code
CH10146
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12CH10146
Zoro #
G8457090
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Middle
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 2018 To 2018 Chevrolet Traverse
Family Code
CH10146

Description

Seat Covers in Leatherette for 2018-2018 Chevrolet Traverse - (M), 50/50 bucket, w/rmv hdrst, w/1 armrest per seat, w/o release latch on outer side of backrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.