Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20182020 Chevrolet, CSCQ13CH10205
Mfr # CSCQ13CH10205
Zoro # G8517114
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2018 To 2020 Chevrolet Traverse
Family Code
CH10205
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ13CH10205
- Zoro #
- G8517114
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Middle
- Color
- Leatherette Light Gray with Black sides
- For Use With
- For 2018 To 2020 Chevrolet Traverse
- Family Code
- CH10205
Description
Seat Covers in Leatherette for 2018-2020 Chevrolet Traverse - (M), 50/50 bucket, remov hdrst, w/1 armrest per seat, w/release latch on outer side of backrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov