Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20182020 Chevrolet, CSCQ17CH10144
- Mfr # CSCQ17CH10144
- Zoro # G8473610
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2018 To 2020 Chevrolet Traverse
Family Code
CH10144
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ17CH10144
- Zoro #
- G8473610
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Red with Black sides
- For Use With
- For 2018 To 2020 Chevrolet Traverse
- Family Code
- CH10144
Description
Seat Covers in Leatherette for 2018-2020 Chevrolet Traverse - (F), 50/50 bucket, w/adj non-rmv hdrst, w/2 dr side airbag & 1 pas side airbag, w/pwr dr & pas seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.