Shop COVERKING

Seat Covers in Leatherette for 20182020 Chevrolet, CSCQ17CH10147

  • Mfr # CSCQ17CH10147

  • Zoro # G8467091


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2018 To 2020 Chevrolet Traverse
Family Code
CH10147
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ17CH10147
Zoro #
G8467091
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
For Use With
For 2018 To 2020 Chevrolet Traverse
Color
Leatherette Red with Black sides
Family Code
CH10147

Description

Seat Covers in Leatherette for 2018-2020 Chevrolet Traverse - (R), 40/60, w/2 non-removable headrests, w/backside nylon pull-straps, NOT FOR POWER FOLD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews