Shop COVERKING

Seat Covers in Leatherette for 20182020 Chevrolet, CSCQ1CH10104

  • Mfr # CSCQ1CH10104

  • Zoro # G8380090


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2018 To 2020 Chevrolet Equinox
Family Code
CH10104
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ1CH10104
Zoro #
G8380090
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2018 To 2020 Chevrolet Equinox
Color
Leatherette Black
Family Code
CH10104

Description

Seat Covers in Leatherette for 2018-2020 Chevrolet Equinox - (F), 50/50 bucket, w/adj. non-removable headrest, w/side airbag, w/power driver & manual pass seat

Ratings & reviews