Seat Covers in Leatherette for 20182020 Chevrolet, CSCQ1CH10147
- Mfr # CSCQ1CH10147
- Zoro # G8396233
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2018 To 2020 Chevrolet Traverse
Family Code
CH10147
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ1CH10147
- Zoro #
- G8396233
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Black
- For Use With
- For 2018 To 2020 Chevrolet Traverse
- Family Code
- CH10147
Description
Seat Covers in Leatherette for 2018-2020 Chevrolet Traverse - (R), 40/60, w/2 non-removable headrests, w/backside nylon pull-straps, NOT FOR POWER FOLD
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.