Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20182020 Ford Trk, CSCQ12FD10092
- Mfr # CSCQ12FD10092
- Zoro # G8463153
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2018 To 2020 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD10092
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12FD10092
- Zoro #
- G8463153
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2018 To 2020 Ford Trk F-150/250/350 NO SuperDuty
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- FD10092
Description
Seat Covers in Leatherette for 2018-2020 Ford Trk F-150/250/350 NO SuperDuty - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/power dr & manual pass seat (Not for Raptor)