Seat Covers in Leatherette for 20182020 Kia Rio F, CSCQ12KI9556

  • Mfr # CSCQ12KI9556

  • Zoro # G8448228


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2018 To 2020 Kia Rio
Family Code
KI9556
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12KI9556
Zoro #
G8448228
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray with Black sides
Seat Position
Front
For Use With
For 2018 To 2020 Kia Rio
Family Code
KI9556

Description

Seat Covers in Leatherette for 2018-2020 Kia Rio - (F), 50/50 bucket, w/removable headrest, w/manual driver & passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.