Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20182020 Kia Stinger, CSCQ12KI9518
Mfr # CSCQ12KI9518
Zoro # G8444019
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2018 To 2020 Kia Stinger
Family Code
KI9518
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12KI9518
- Zoro #
- G8444019
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2018 To 2020 Kia Stinger
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- KI9518
Description
Seat Covers in Leatherette for 2018-2020 Kia Stinger - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power driver & passenger seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.