Shop COVERKING

Seat Covers in Leatherette for 20182020 Mitsubishi, CSCQ12MB9380

  • Mfr # CSCQ12MB9380
  • Zoro # G8366422

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2018 To 2020 Mitsubishi Eclipse Cross
Family Code
MB9380
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ12MB9380
Zoro #
G8366422
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 2018 To 2020 Mitsubishi Eclipse Cross
Family Code
MB9380

Description

Seat Covers in Leatherette for 2018-2020 Mitsubishi Eclipse Cross - (F), 50/50 bucket, w/removable headrest, w/manual driver & passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews