Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20182020 Mitsubishi, CSCQ2MB9381
Mfr # CSCQ2MB9381
Zoro # G8567864
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2018 To 2020 Mitsubishi Eclipse Cross
Family Code
MB9381
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ2MB9381
- Zoro #
- G8567864
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2018 To 2020 Mitsubishi Eclipse Cross
- Color
- Leatherette Charcoal Gray
- Family Code
- MB9381
Description
Seat Covers in Leatherette for 2018-2020 Mitsubishi Eclipse Cross - (R), 60/40 Split, w/3 removable headrest, w/built-in 60 Armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov