Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20182020 Nissan Kicks, CSCQ14NS10166
Mfr # CSCQ14NS10166
Zoro # G8484923
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2018 To 2020 Nissan Kicks
Family Code
NS10166
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ14NS10166
- Zoro #
- G8484923
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Medium Gray with Black sides
- For Use With
- For 2018 To 2020 Nissan Kicks
- Family Code
- NS10166
Description
Seat Covers in Leatherette for 2018-2020 Nissan Kicks - (F), 50/50 bucket, w/Dr Armrest, w/remov hdrst, w/power driver & manual passenger seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov