Seat Covers in Leatherette for 20182020 Subaru, CSCQ2SU9484

  • Mfr # CSCQ2SU9484

  • Zoro # G8565432


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2018 To 2020 Subaru CrossTrek/XV CrossTrek
Family Code
SU9484
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ2SU9484
Zoro #
G8565432
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Front
For Use With
For 2018 To 2020 Subaru CrossTrek/XV CrossTrek
Family Code
SU9484

Description

Seat Covers in Leatherette for 2018-2020 Subaru CrossTrek/XV CrossTrek - (F), 2nd Gen, 50/50 bucket, w/remov hdrst, w/side airbag, w/pwr dr & man pass seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.