Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20182020 Tesla Model 3, CSCQ17TS4027
Mfr # CSCQ17TS4027
Zoro # G8511252
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2018 To 2020 Tesla Model 3
Family Code
TS4027
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ17TS4027
- Zoro #
- G8511252
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Red with Black sides
- For Use With
- For 2018 To 2020 Tesla Model 3
- Family Code
- TS4027
Description
Seat Covers in Leatherette for 2018-2020 Tesla Model 3 - (F), 50/50 High Back Bucket, w/Built-in Headrest, w/Side Airbag