Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20182020 Volkswagen, CSCQ12VW9725
Mfr # CSCQ12VW9725
Zoro # G8585349
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2018 To 2020 Volkswagen Tiguan
Family Code
VW9725
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ12VW9725
- Zoro #
- G8585349
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2018 To 2020 Volkswagen Tiguan
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- VW9725
Description
Seat Covers in Leatherette for 2018-2020 Volkswagen Tiguan - (F), 2nd Gen. 50/50 bucket, w/adjust non-remov hdrst, w/side airbag, w/power dr and man pass seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov