Shop COVERKING

Seat Covers in Leatherette for 20182021 Ford Expedition, CSCQ4FD10073

  • Mfr # CSCQ4FD10073
  • Zoro # G8584533

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Middle
For Use With
For 2018 To 2021 Ford Expedition
Family Code
FD10073
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ4FD10073
Zoro #
G8584533
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Middle
For Use With
For 2018 To 2021 Ford Expedition
Color
Leatherette Medium Gray
Family Code
FD10073

Description

Seat Covers in Leatherette for 2018-2021 Ford Expedition - (M), 40/20/40 Split, w/removable headrest, w/o built-in armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews