Shop COVERKING

Seat Covers in Leatherette for 20182021 Hyundai Kona, CSCQ2HI9436

  • Mfr # CSCQ2HI9436

  • Zoro # G8582363


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2018 To 2021 Hyundai Kona
Family Code
HI9436
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ2HI9436
Zoro #
G8582363
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Rear
For Use With
For 2018 To 2021 Hyundai Kona
Family Code
HI9436

Description

Seat Covers in Leatherette for 2018-2021 Hyundai Kona - (R), 60/40 Split Back, Solid Bottom, w/Built in Armrest, w/3 removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews