Shop COVERKING

Seat Covers in Leatherette for 20182021 Jeep Wrangler, CSCQ12JP9519

  • Mfr # CSCQ12JP9519
  • Zoro # G8422930

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2018 To 2021 Jeep Wrangler
Family Code
JP9519
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12JP9519
Zoro #
G8422930
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2018 To 2021 Jeep Wrangler
Color
Leatherette Charcoal Gray with Black sides
Family Code
JP9519

Description

Seat Covers in Leatherette for 2018-2021 Jeep Wrangler - (F), JLU, 4dr, 50/50 bucket, w/remov hdrst, w/o height adj dr seat, w/side airbag, w/FABRIC backrest

Ratings & reviews