Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20182021 Jeep Wrangler, CSCQ17JP9542
Mfr # CSCQ17JP9542
Zoro # G8575138
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2018 To 2021 Jeep Wrangler
Family Code
JP9542
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ17JP9542
- Zoro #
- G8575138
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2018 To 2021 Jeep Wrangler
- Color
- Leatherette Red with Black sides
- Family Code
- JP9542
Description
Seat Covers in Leatherette for 2018-2021 Jeep Wrangler - (R), JL, 2drs ONLY, Solid Bench, w/2 non-removable headrests