Shop COVERKING

Seat Covers in Leatherette for 20182021 Jeep Wrangler, CSCQ4JP9519

  • Mfr # CSCQ4JP9519
  • Zoro # G8605238

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2018 To 2021 Jeep Wrangler
Family Code
JP9519
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ4JP9519
Zoro #
G8605238
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2018 To 2021 Jeep Wrangler
Color
Leatherette Medium Gray
Family Code
JP9519

Description

Seat Covers in Leatherette for 2018-2021 Jeep Wrangler - (F), JLU, 4dr, 50/50 bucket, w/remov hdrst, w/o height adj dr seat, w/side airbag, w/FABRIC backrest

Ratings & reviews