Shop COVERKING

Seat Covers in Leatherette for 20182021 Jeep Wrangler, CSCQ4JP9571

  • Mfr # CSCQ4JP9571

  • Zoro # G8607974


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2018 To 2021 Jeep Wrangler
Family Code
JP9571
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ4JP9571
Zoro #
G8607974
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2018 To 2021 Jeep Wrangler
Color
Leatherette Medium Gray
Family Code
JP9571

Description

Seat Covers in Leatherette for 2018-2021 Jeep Wrangler - (F), JL, 50/50 bucket, w/remov hdrst, w/height-adjust dr seat, w/side airbag, w/PLASTIC backrest

Ratings & reviews