Seat Covers in Leatherette for 20182021 Lexus RXL, CSCQ2LX9459

  • Mfr # CSCQ2LX9459

  • Zoro # G8537003


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Middle
For Use With
For 2018 To 2021 Lexus RXL
Family Code
LX9459
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ2LX9459
Zoro #
G8537003
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Middle
For Use With
For 2018 To 2021 Lexus RXL
Family Code
LX9459

Description

Seat Covers in Leatherette for 2018-2021 Lexus RXL - (M), 40/60 Split Seat, w/3 removable headrests, w/built-in 60 armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.