Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20192019 GMC Truck, CSCQ17GM9817
Mfr # CSCQ17GM9817
Zoro # G8590188
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2019 To 2019 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM9817
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ17GM9817
- Zoro #
- G8590188
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2019 To 2019 GMC Truck Sierra 1500,2500(not HD)
- Color
- Leatherette Red with Black sides
- Family Code
- GM9817
Description
Seat Covers in Leatherette for 2019-2019 GMC Truck Sierra 1500,2500(not HD) - (F), OLD LTD BODY, 40/20/40, w/rmv hdrst, w/o center bottom storage, w/fold console, w/side airbag