Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20192019 GMC Truck, CSCQ4GM9818
Mfr # CSCQ4GM9818
Zoro # G8612649
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2019 To 2019 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM9818
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ4GM9818
- Zoro #
- G8612649
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2019 To 2019 GMC Truck Sierra 1500,2500(not HD)
- Color
- Leatherette Medium Gray
- Family Code
- GM9818
Description
Seat Covers in Leatherette for 2019-2019 GMC Truck Sierra 1500,2500(not HD) - (R), OLD LTD BODY, Double Cab, 60/40, w/2 removable headrests, No Armrest (60 on driver side)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov