Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20192019 Hyundai Santa, CSCQ17HI9422
- Mfr # CSCQ17HI9422
- Zoro # G8520282
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2019 To 2019 Hyundai Santa Fe XL
Family Code
HI9422
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ17HI9422
- Zoro #
- G8520282
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Middle
- Color
- Leatherette Red with Black sides
- For Use With
- For 2019 To 2019 Hyundai Santa Fe XL
- Family Code
- HI9422
Description
Seat Covers in Leatherette for 2019-2019 Hyundai Santa Fe XL - (M), Split Bench, 50/50 backrest, 60/40 bottom, w/3 remov hdrst, 60 on driver side (XL MODEL ONLY)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov