Shop COVERKING

Seat Covers in Leatherette for 20192019 Hyundai Santa, CSCQ2HI9423

  • Mfr # CSCQ2HI9423

  • Zoro # G8577448


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2019 To 2019 Hyundai Santa Fe XL
Family Code
HI9423
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ2HI9423
Zoro #
G8577448
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2019 To 2019 Hyundai Santa Fe XL
Color
Leatherette Charcoal Gray
Family Code
HI9423

Description

Seat Covers in Leatherette for 2019-2019 Hyundai Santa Fe XL - (F), 50/50 bucket, w/rmv 4-way adj hdrst, w/side airbag, w/power dr & man pas seat (XL MODEL ONLY)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews