Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20192020 Chevrolet Truck, CSCQ1CH10219
Mfr # CSCQ1CH10219
Zoro # G8401334
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2019 To 2020 Chevrolet Truck Silverado 4500HD, 5500HD, 6500HD
Family Code
CH10219
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ1CH10219
- Zoro #
- G8401334
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Black
- For Use With
- For 2019 To 2020 Chevrolet Truck Silverado 4500HD, 5500HD, 6500HD
- Family Code
- CH10219
Description
Seat Covers in Leatherette for 2019-2020 Chevrolet Truck Silverado 4500HD, 5500HD, 6500HD - (F), 40/20/40, w/removable headrest, w/o center bottom storage, w/folding console, w/o side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.