Seat Covers in Leatherette for 20192020 Chevrolet Truck, CSCQ2CH10219

  • Mfr # CSCQ2CH10219

  • Zoro # G8528509


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2019 To 2020 Chevrolet Truck Silverado 4500HD, 5500HD, 6500HD
Family Code
CH10219
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ2CH10219
Zoro #
G8528509
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Front
For Use With
For 2019 To 2020 Chevrolet Truck Silverado 4500HD, 5500HD, 6500HD
Family Code
CH10219

Description

Seat Covers in Leatherette for 2019-2020 Chevrolet Truck Silverado 4500HD, 5500HD, 6500HD - (F), 40/20/40, w/removable headrest, w/o center bottom storage, w/folding console, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.