Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20192020 Dodge Truck, CSCQ14DG9713
Mfr # CSCQ14DG9713
Zoro # G8527048
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2019 To 2020 Dodge Truck 1500 Classic
Family Code
DG9713
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14DG9713
- Zoro #
- G8527048
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2019 To 2020 Dodge Truck 1500 Classic
- Color
- Leatherette Medium Gray with Black sides
- Family Code
- DG9713
Description
Seat Covers in Leatherette for 2019-2020 Dodge Truck 1500 Classic - 4th Gen, (F), 50/50 sport bucket, w/RECESSED remov hdrst, w/airbag