Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20192020 Dodge Truck, CSCQ14DG9732
- Mfr # CSCQ14DG9732
- Zoro # G8515190
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2019 To 2020 Dodge Truck 1500 Classic
Family Code
DG9732
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14DG9732
- Zoro #
- G8515190
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2019 To 2020 Dodge Truck 1500 Classic
- Color
- Leatherette Medium Gray with Black sides
- Family Code
- DG9732
Description
Seat Covers in Leatherette for 2019-2020 Dodge Truck 1500 Classic - 4th Gen, (R), CREW CAB, 60/40, w/3 removable headrests, w/armrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.