Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20192020 Dodge Truck, CSCQ2DG9724
Mfr # CSCQ2DG9724
Zoro # G8490569
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2019 To 2020 Dodge Truck 1500 Classic
Family Code
DG9724
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2DG9724
- Zoro #
- G8490569
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2019 To 2020 Dodge Truck 1500 Classic
- Color
- Leatherette Charcoal Gray
- Family Code
- DG9724
Description
Seat Covers in Leatherette for 2019-2020 Dodge Truck 1500 Classic - 4th Gen, (F), 40/20/40, w/NON-RECESS hdrst w/o btm cnsl, w/top cnsl & w/cphldrs, w/knob, w/arbg