Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20192020 Ford Truck, CSCQ14FD10082
Mfr # CSCQ14FD10082
Zoro # G8527711
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2019 To 2020 Ford Truck F-250, 350 (Super Duty)
Family Code
FD10082
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14FD10082
- Zoro #
- G8527711
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Medium Gray with Black sides
- For Use With
- For 2019 To 2020 Ford Truck F-250, 350 (Super Duty)
- Family Code
- FD10082
Description
Seat Covers in Leatherette for 2019-2020 Ford Truck F-250, 350 (Super Duty) - (R), CREW CAB, 60/40 Split Bench, w/3 removable headrests, w/built-in 60 armrest