Seat Covers in Leatherette for 20192020 Hyundai Elantra, CSCQ14HI9438

  • Mfr # CSCQ14HI9438

  • Zoro # G8487662


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2019 To 2020 Hyundai Elantra Sedan
Family Code
HI9438
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14HI9438
Zoro #
G8487662
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
Color
Leatherette Medium Gray with Black sides
For Use With
For 2019 To 2020 Hyundai Elantra Sedan
Family Code
HI9438

Description

Seat Covers in Leatherette for 2019-2020 Hyundai Elantra Sedan - (R), 60/40 Split Back, Solid Bottom, w/built-in headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.