Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20192020 Nissan, CSCQ12NS10197
Mfr # CSCQ12NS10197
Zoro # G8408048
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2019 To 2020 Nissan Pathfinder
Family Code
NS10197
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ12NS10197
- Zoro #
- G8408048
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Middle
- Color
- Leatherette Charcoal Gray with Black sides
- For Use With
- For 2019 To 2020 Nissan Pathfinder
- Family Code
- NS10197
Description
Seat Covers in Leatherette for 2019-2020 Nissan Pathfinder - (M), 2nd Row, 60/40 Split Bench, w/3 remov hdrst, w/built-in 60 armrest (60 is on driver side)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov