Shop COVERKING

Seat Covers in Leatherette for 20192020 Nissan, CSCQ1NS10197

  • Mfr # CSCQ1NS10197

  • Zoro # G8472402


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Middle
For Use With
For 2019 To 2020 Nissan Pathfinder
Family Code
NS10197
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ1NS10197
Zoro #
G8472402
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Middle
Color
Leatherette Black
For Use With
For 2019 To 2020 Nissan Pathfinder
Family Code
NS10197

Description

Seat Covers in Leatherette for 2019-2020 Nissan Pathfinder - (M), 2nd Row, 60/40 Split Bench, w/3 remov hdrst, w/built-in 60 armrest (60 is on driver side)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews