Shop COVERKING

Seat Covers in Leatherette for 20192020 Nissan, CSCQ2NS10195

  • Mfr # CSCQ2NS10195
  • Zoro # G8587808

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2019 To 2020 Nissan Pathfinder
Family Code
NS10195
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ2NS10195
Zoro #
G8587808
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2019 To 2020 Nissan Pathfinder
Color
Leatherette Charcoal Gray
Family Code
NS10195

Description

Seat Covers in Leatherette for 2019-2020 Nissan Pathfinder - (F), 50/50 bkt, w/rmv hdrst, w/side airbag, w/pwr dr & man pas, w/manual dr lumbar, w/o DVD hdrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.