Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20192021 Ford Ranger, CSCQ13FD10108
Mfr # CSCQ13FD10108
Zoro # G8481679
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2019 To 2021 Ford Ranger
Family Code
FD10108
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ13FD10108
- Zoro #
- G8481679
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Light Gray with Black sides
- For Use With
- For 2019 To 2021 Ford Ranger
- Family Code
- FD10108
Description
Seat Covers in Leatherette for 2019-2021 Ford Ranger - (F), 50/50 bucket, w/removable headrest, w/manual driver & passenger seat, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov