Shop COVERKING

Seat Covers in Leatherette for 20192021 Ford Ranger, CSCQ14FD10160

  • Mfr # CSCQ14FD10160

  • Zoro # G8536504


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2019 To 2021 Ford Ranger
Family Code
FD10160
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ14FD10160
Zoro #
G8536504
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
For Use With
For 2019 To 2021 Ford Ranger
Color
Leatherette Medium Gray with Black sides
Family Code
FD10160

Description

Seat Covers in Leatherette for 2019-2021 Ford Ranger - (R) Super Crew Only, w/o Push button on headrest, Solid Bench Back and Bottom, with built in Armrest

Ratings & reviews