Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20192021 GMC Truck, CSCQ13GM9857
- Mfr # CSCQ13GM9857
- Zoro # G8501050
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2019 To 2021 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM9857
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ13GM9857
- Zoro #
- G8501050
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2019 To 2021 GMC Truck Sierra 1500,2500(not HD)
- Color
- Leatherette Light Gray with Black sides
- Family Code
- GM9857
Description
Seat Covers in Leatherette for 2019-2021 GMC Truck Sierra 1500,2500(not HD) - (F), 40/20/40, w/non-removable headrest, w/o center bottom storage, w/folding console & lid