Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20192021 GMC Truck, CSCQ1GM9805
- Mfr # CSCQ1GM9805
- Zoro # G8394930
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2019 To 2021 GMC Truck Sierra Denali 1500, 2500 (Not HD)
Family Code
GM9805
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ1GM9805
- Zoro #
- G8394930
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Black
- Seat Position
- Rear
- For Use With
- For 2019 To 2021 GMC Truck Sierra Denali 1500, 2500 (Not HD)
- Family Code
- GM9805
Description
Seat Covers in Leatherette for 2019-2021 GMC Truck Sierra Denali 1500, 2500 (Not HD) - (R), CREW CAB, 60/40 Split Bottom, w/3 remov headrests, w/built-in 60 armrest, w/seat back storage