Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20192021 Honda Passport, CSCQ17HD9887
Mfr # CSCQ17HD9887
Zoro # G8515960
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2019 To 2021 Honda Passport
Family Code
HD9887
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ17HD9887
- Zoro #
- G8515960
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2019 To 2021 Honda Passport
- Color
- Leatherette Red with Black sides
- Family Code
- HD9887
Description
Seat Covers in Leatherette for 2019-2021 Honda Passport - (F), All, Exclude EX-L & Touring, 50/50 bucket, w/rmv hdrst, w/side airbag, w/man dr & pass seat