Shop COVERKING

Seat Covers in Leatherette for 20192021 Honda Passport, CSCQ2HD9888

  • Mfr # CSCQ2HD9888
  • Zoro # G8564568

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2019 To 2021 Honda Passport
Family Code
HD9888
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ2HD9888
Zoro #
G8564568
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2019 To 2021 Honda Passport
Color
Leatherette Charcoal Gray
Family Code
HD9888

Description

Seat Covers in Leatherette for 2019-2021 Honda Passport - (F), EX-L & Touring Only, 50/50 bucket, w/remov hdrst, w/side airbag, w/pwr dr & man pass seat

Ratings & reviews