Shop COVERKING

Seat Covers in Leatherette for 20192021 Hyundai Kona, CSCQ12HI9462

  • Mfr # CSCQ12HI9462

  • Zoro # G8399471


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2019 To 2021 Hyundai Kona Electric
Family Code
HI9462
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12HI9462
Zoro #
G8399471
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2019 To 2021 Hyundai Kona Electric
Color
Leatherette Charcoal Gray with Black sides
Family Code
HI9462

Description

Seat Covers in Leatherette for 2019-2021 Hyundai Kona Electric - (F) 50/50 Bucket, with removable headrest, with Manual seat

Ratings & reviews