Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20192021 Hyundai Kona, CSCQ1HI9461
- Mfr # CSCQ1HI9461
- Zoro # G8463110
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2019 To 2021 Hyundai Kona Electric
Family Code
HI9461
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ1HI9461
- Zoro #
- G8463110
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Black
- For Use With
- For 2019 To 2021 Hyundai Kona Electric
- Family Code
- HI9461
Description
Seat Covers in Leatherette for 2019-2021 Hyundai Kona Electric - (R) 60/40 Split Back, Solid Bottom, w/Built in Armrest, w/3 removable headrest