Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20192021 Kia Forte Sedan, CSCQ2KI9564
- Mfr # CSCQ2KI9564
- Zoro # G8539718
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2019 To 2021 Kia Forte Sedan
Family Code
KI9564
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2KI9564
- Zoro #
- G8539718
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Charcoal Gray
- For Use With
- For 2019 To 2021 Kia Forte Sedan
- Family Code
- KI9564
Description
Seat Covers in Leatherette for 2019-2021 Kia Forte Sedan - (R), Split Back, Solid Bottom, w/3 removable headrests, w/o armrest