Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20192021 Ram Truck 2500, CSCQ13RM1145
Mfr # CSCQ13RM1145
Zoro # G8504200
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2019 To 2021 Ram Truck 2500, 3500
Family Code
RM1145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ13RM1145
- Zoro #
- G8504200
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Light Gray with Black sides
- Seat Position
- Front
- For Use With
- For 2019 To 2021 Ram Truck 2500, 3500
- Family Code
- RM1145
Description
Seat Covers in Leatherette for 2019-2021 Ram Truck 2500, 3500 - (F), 5th Gen, 40/20/40, w/non-rcs rmv hdrst, w/ctr btm stg, w/fld cnsl & 2 exp cphldrs, w/side arbg