Seat Covers in Leatherette for 20192021 Subaru Ascent, CSCQ12SU9549

  • Mfr # CSCQ12SU9549

  • Zoro # G8493743


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Middle
For Use With
For 2019 To 2021 Subaru Ascent
Family Code
SU9549
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12SU9549
Zoro #
G8493743
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray with Black sides
Seat Position
Middle
For Use With
For 2019 To 2021 Subaru Ascent
Family Code
SU9549

Description

Seat Covers in Leatherette for 2019-2021 Subaru Ascent - (M), 50/50 bucket, w/1 armrest per seat, w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.