Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20192021 Subaru Ascent, CSCQ14SU9549
Mfr # CSCQ14SU9549
Zoro # G8586119
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2019 To 2021 Subaru Ascent
Family Code
SU9549
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ14SU9549
- Zoro #
- G8586119
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Middle
- Color
- Leatherette Medium Gray with Black sides
- For Use With
- For 2019 To 2021 Subaru Ascent
- Family Code
- SU9549
Description
Seat Covers in Leatherette for 2019-2021 Subaru Ascent - (M), 50/50 bucket, w/1 armrest per seat, w/removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov