Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20192021 Subaru Forester, CSCQ12SU9529
Mfr # CSCQ12SU9529
Zoro # G8497410
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2019 To 2021 Subaru Forester
Family Code
SU9529
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12SU9529
- Zoro #
- G8497410
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2019 To 2021 Subaru Forester
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- SU9529
Description
Seat Covers in Leatherette for 2019-2021 Subaru Forester - (F), 50/50 bucket, w/remov hdrst, w/manual dr & pass seat, w/side airbag, NOT for Touring Model
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.