Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20192021 Subaru Forester, CSCQ2SU9507
Mfr # CSCQ2SU9507
Zoro # G8576334
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2019 To 2021 Subaru Forester
Family Code
SU9507
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2SU9507
- Zoro #
- G8576334
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Charcoal Gray
- For Use With
- For 2019 To 2021 Subaru Forester
- Family Code
- SU9507
Description
Seat Covers in Leatherette for 2019-2021 Subaru Forester - (R), 60/40 Split Bench, w/3 removable headrest, w/Built-in Armrest